Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Lime, XL
Mfr # 62153
Zoro # G8008196
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107
- Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
- Number of Pockets with Closure 2
- ANSI Class 2
Product Information
- Brand Erb Safety
- MFR # 62153
- Zoro # G8008196
- UPC # 720609621535
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 55 91/100 in |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Details
Material | Polyester |
Item | Safety Vest,ANSI,Hi-Viz,Lime,XL |
Standards | ANSI 107 |
Color | Lime |
Features | Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim |
Number of Pockets with Closure | 2 |
ANSI Class | 2 |
Closure Type | Zipper |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Total Number of Pockets | 7 |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 4 |
Pocket Location | Inside Waist, Outside Waist |
Description
Safety Vest,ANSI,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MUG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- INCOM FloorMrkngTape, Arc, Yelw, 6Lx2-1/2inW, PK25 (LM140Y)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- ERB SAFETY 5XL Hi Viz Safety Vest, Lime (14615)
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- Erb Safety Traffic Safety Vests and Apparel