Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Lime, 2XL
Mfr # 62154
Zoro # G8008169
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Material Polyester
- Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
- Vest Size 2XL
- Length 59 3/50 in
Product Information
- Brand Erb Safety
- MFR # 62154
- Zoro # G8008169
- UPC # 720609621542
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Vest Size | 2XL |
Length | 59 3/50 in |
Reflective Stripe Width | 2 in |
Details
Standards | ANSI 107 |
Color | Lime |
Material | Polyester |
Item | Safety Vest,ANSI,Hi-Viz,Lime,2XL |
Features | Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
ANSI Class | 2 |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 3 |
Total Number of Pockets | 7 |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Pocket Location | Inside Waist, Outside Waist |
Includes LED Lights | No |
Description
Safety Vest,ANSI,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- XSORB Spill Kit, Caustic Neutralizer, 20 gal. (XKD20B)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- RUBBERMAID COMMERCIAL Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow (FG9S0000YEL)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- ERB SAFETY 5XL Hi Viz Safety Vest, Lime (14615)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- Erb Safety Workwear and Protective Clothing