Shop All Safety Glasses
Erb Safety
Safety Glasses, Smoke Frm, Smoke, Anti-Fog, Gray Anti-Static, Scratch-Resistant
Mfr # 16401
Zoro # G8002219
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Product Information
- Brand Erb Safety
- MFR # 16401
- Zoro # G8002219
- UPC # 720609164018
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses,Smoke Frm,Smoke,Anti-Fog |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | SPORT BOAS |
Standards | ANSI Z87.1; IOS 9001:2008 |
Features | Adjustable Elastic Band affords Optimal Comfort; Soft Gel Brow Cushion Offers Additional Protection; Soft Gel Nosepiece with Finger-like Design Holds Eyewear Comfortably in Place |
Description
Safety Glasses,Smoke Frm,Smoke,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Charcoal Polypropylene Mat (03-193)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size XL, 12PK (GL607CXL)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NSK24-11)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL (J100SP-4CM-TH-2XL)
- ERB SAFETY Safety Glasses, Black Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15325)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- ERB SAFETY Safety Glasses, Pink Camo Frame, Clear, Clear Scratch-Resistant (15341)
- ERB SAFETY Safety Glasses, Blue Frame, Smoke, Gray High-Gloss Finish (16500)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ERB SAFETY Safety Glasses, Black Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (15330)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- Erb Safety Eye Protection