Shop All Safety Glasses
Erb Safety
Safety Glasses, Smoke Frm, Smoke, Anti-Fog, Gray Anti-Fog, Scratch-Resistant
Mfr # 15657
Zoro # G8002130
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Product Information
- Brand Erb Safety
- MFR # 15657
- Zoro # G8002130
- UPC # 720609156570
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses,Smoke Frm,Smoke,Anti-Fog |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | 606 |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Over-the-Glass Protection; Exceptional Peripheral Vision and Coverage; 6 Base Curve Dual Lenses; Stainless Steel Hinge Screws |
Description
Safety Glasses,Smoke Frm,Smoke,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Gold Rope (C-Kit-2-SS-CN-1-PVR-GD-PS)
- TRU-SPEC Mens Tactical Pants, Size 38", Navy (1037)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-215)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15422)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- ERB SAFETY Safety Glasses, Red Mirror Scratch-Resistant (18043)
- ERB SAFETY Safety Glasses, Blue Frame, Blue Mirror, Blue Mirror Scratch-Resistant (15287)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- Erb Safety Eye Protection