Shop All Safety Glasses
Erb Safety
Safety Glasses, Gray, Hydrophobic, Gray Hydrophobic, Oleophobic, Scratch-Resistant
Mfr # 17450
Zoro # G5314729
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Hydrophobic, Oleophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Series SLICK
- Standards ANSI Z87.1; ISO 9001:2008
Product Information
- Brand Erb Safety
- MFR # 17450
- Zoro # G5314729
- UPC # 720609174505
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses, Gray, Hydrophobic |
Lens Color | Gray |
Lens Coating | Hydrophobic, Oleophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Series | SLICK |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Frameless design; Comfortable; Super Lightweight; 9.5 Base Curve Hard Coated Single Lens; Stainless Steel Hinge Screws |
Description
Safety Glasses, Gray, Hydrophobic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Apparel, 2X-Large, 25 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 46115)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- KGS BOOT GUARD Boot Guard, Black, Polyurethane, 2 oz. (350)
- ERB SAFETY Safety Glasses, Gray Anti-Fog (17998)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (17921)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- ERB SAFETY Safety Glasses, Blue Frame, Blue Mirror, Blue Mirror Scratch-Resistant (15287)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- ERB SAFETY Safety Glasses, Clear Frame, Clear, Clear Scratch-Resistant (15529)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPPSF)
- Erb Safety Safety Glasses