Shop All Safety Glasses
Erb Safety
Safety Glasses, Clear Temples, Clear, Clear Scratch-Resistant
Mfr # 17056
Zoro # G8001528
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Series INHIBITOR NXT
- Standards ANSI Z87.1; ISO 9001:2008
Product Information
- Brand Erb Safety
- MFR # 17056
- Zoro # G8001528
- UPC # 720609170569
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses,Clear Temples,Clear |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Series | INHIBITOR NXT |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Frameless Wraparound Design; 9.5 Base Curve Single Lens; Soft Non-Slip Rubber Temple Tips; Stainless Steel Hinge Screws; Integrated Nose Pads |
Description
Safety Glasses,Clear Temples,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Brass (1310T-2P-8511HD-V)
- MECHANIX WEAR GLV FASTFIT XL BLK 1PR (MECMFF-05-011)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- ERB SAFETY Safety Glasses, Smoke Frame, Clr, Anti-Fog, Clear Anti-Static, Scratch-Resistant (16400)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- ERB SAFETY Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant (17922)
- ERB SAFETY Safety Glasses, Blue Frame, Smoke, Gray High-Gloss Finish (16500)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- ERB SAFETY Safety Glasses, Gray Tmpls, Gray, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (17059)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- Erb Safety Safety Glasses