Shop All Safety Glasses
Erb Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # 18622
Zoro # G6155624
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Erb Safety
- MFR # 18622
- Zoro # G6155624
- UPC # 720609186225
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Women's |
Foam Lined | No |
Series | Girl Power at Work |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87 High Impact |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Cushioned |
Frame Type | Half-Frame |
Arm Color | Gray |
Frame Style | Wraparound |
Description
Safety Glasses, Series Girl Power at Work, Gender Women's, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Cushioned, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1 High Impact
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- ZING Lockout Tagout Kit (7156-USA)
- 3M DBI-SALA Advanced Carrying Bag (8518513)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15422)
- ERB SAFETY Safety Glasses, Polarized, Brown, Brown Smoke Polarized Scratch-Resistant (17913)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE5)
- Erb Safety Safety Glasses