Shop All Safety Glasses
Erb Safety
Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant
Mfr # 17971
Zoro # G8001476
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor Mirror
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Product Information
- Brand Erb Safety
- MFR # 17971
- Zoro # G8001476
- UPC # 720609179715
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses,Clear Frame,In/Out,Mirror |
Lens Color | Indoor/Outdoor Mirror |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | INHIBITOR |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Frameless Wraparound Design; 9.5 Base Curve Single Lens; Soft Non-Slip Rubber Temple Tips; 4-Position Adjustable Temple Length; Stainless Steel Hinge Screws |
Description
Safety Glasses,Clear Frame,In/Out,Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- GEMTOR Full Body Harness, Vest Style, Universal (972H-2)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, S, 1 PR (NF11HD/7S)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18622)
- ERB SAFETY Safety Glasses, Clear Temples, Clear, Clear Scratch-Resistant (17056)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- ERB SAFETY Safety Glasses, Gray, Hydrophobic, Gray Hydrophobic, Oleophobic, Scratch-Resistant (17450)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40301)
- Erb Safety Eye Protection