Shop All Safety Glasses
This Product is Discontinued
Erb Safety
Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (Discontinued)
Mfr # 17942
Zoro # G8001835
This Product is Discontinued
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Gender Unisex
- Series IPROTECT
- Standards ANSI Z87.1; ISO 9001:2008
Product Information
- Brand Erb Safety
- MFR # 17942
- Zoro # G8001835
- UPC # 720609179425
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses,Clear Frame,In/Out,Mirror |
Lens Color | Indoor/Outdoor Mirror |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | IPROTECT |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Comfortable, Super Lightweight, Frameless Design; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws |
Description
Safety Glasses,Clear Frame,In/Out,Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.