Shop All Safety Glasses
Erb Safety
Safety Glasses, Clear Anti-Fog
Mfr # 17946
Zoro # G5188732
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Clear
- Frame Color Pink
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Product Information
- Brand Erb Safety
- MFR # 17946
- Zoro # G5188732
- UPC # 720609179463
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Pink |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Women's |
Foam Lined | No |
Series | Lucy Girl Power at Work |
UV Protection | 99.9% |
Standards | ANSI Z87.1-Impact |
Photochromatic Lens | No |
Metal Detectable | No |
X-Ray Detectable | No |
Frame Type | Frameless |
Arm Tip Type | Contoured |
Arm Color | Pink |
Frame Style | Wraparound |
Description
Safety Glasses, Series Girl Power at Work, Gender Women's, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Pink, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Light Pink, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1 High Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 24" H, 18" W, Rigid Plastic, NOTICE Visitors Please Register At Office Sign, Portrait (OS-NS-P-1824-V-16848)
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- NMC Notice Safety Glasses Required In This Area Sign (N6R)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, L (8003)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- ERB SAFETY Elvex Go-Specs II GG-45C-AF Unisex Safety Glasses withFabric Strap, Anti-Fog/Anti-Scratch, 12PK (WELGG45CAF)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- ERB SAFETY Safety Glasses, Black Temple, Clear, Clear Scratch-Resistant (17961)
- 3M Safety Glasses, Gray Anti-Fog (SF402AF-FM)
- Erb Safety Eye Protection