Shop All Safety Glasses
Erb Safety
Safety Glasses, Camo Frame, Amber, Amber Scratch-Resistant
Mfr # 18616
Zoro # G8001038
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Camouflage
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Rubber
Product Information
- Brand Erb Safety
- MFR # 18616
- Zoro # G8001038
- UPC # 720609186164
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses,Camo Frame,Amber |
Lens Color | Amber |
Frame Color | Camouflage |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Rubber |
Gender | Unisex |
Series | COMMANDOS |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | 8 Base Curve Dual Lenses; Soft Rubber Nose Pads; Stainless Steel Hinge Screws |
Description
Safety Glasses,Camo Frame,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Rigid back support belt XL (USF04X)
- ALLEGRO INDUSTRIES 987232 Allegro Filter Kit Stage 2 (9872-32)
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- ERB SAFETY Safety Glasses, Gray, Hydrophobic, Gray Hydrophobic, Oleophobic, Scratch-Resistant (17450)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (16856)
- ERB SAFETY Safety Glasses, Clear, Hydrophobic, Clear Hydrophobic, Oleophobic, Scratch-Resistant (17451)
- ERB SAFETY Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static (SG-51C-AF)
- ERB SAFETY Safety Glasses, Gray Anti-Fog (17947)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- Erb Safety Safety Glasses