Shop All Safety Glasses
Erb Safety
Safety Glasses, Brown Anti-Fog, Scratch-Resistant
Mfr # 15337
Zoro # G8002045
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series Octane
- Standards ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Product Information
- Brand Erb Safety
- MFR # 15337
- Zoro # G8002045
- UPC # 720609153371
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Brown Smoke |
Frame Color | Camouflage |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Octane |
Standards | ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15 |
Includes | Strap |
Features | Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad |
Description
Safety Glasses,Camo Frame,Brown,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585678)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- MCR SAFETY Glasses, Hydroblast HB3 Gray, Clear UV-AF Elastic, 12PK (HB3110AF)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- ERB SAFETY Safety Glasses, Camo Frame, Silver Mirror, Silver Mirror Scratch-Resistant (18048)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- ERB SAFETY Safety Glasses, Polarized, Brown, Brown Smoke Polarized Scratch-Resistant (17913)
- ERB SAFETY Safety Glasses, Blk Frame, Brown, Polarized, Brown Smoke Polarized Scratch-Resistant (18617)
- ERB SAFETY Safety Glasses, Blue Frame, Smoke, Gray High-Gloss Finish (16500)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- Erb Safety Safety Glasses