Shop All Safety Glasses
Erb Safety
Safety Glasses, Blue Scratch-Resistant
Mfr # 15332
Zoro # G8001765
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series Octane
- Standards ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Product Information
- Brand Erb Safety
- MFR # 15332
- Zoro # G8001765
- UPC # 720609153326
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Blue Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Octane |
Standards | ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15 |
Features | Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad |
Includes | Strap |
Description
Safety Glasses,Black Frame,Blue Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- HY-KO House For Sale Die Cut Sign 9" x 14", 5PK (A22120)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, English, Spanish, T1-1338-EG_12x18 (T1-1338-EG_12x18)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- ERB SAFETY Safety Glasses, Gray Tmpls, Gray, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (17059)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- ERB SAFETY Safety Glasses, Gray Frame, In/Out, Mirror, Gray Scratch-Resistant (18615)
- ERB SAFETY Safety Glasses, Wraparound Gray Anti-Fog (18001)
- ERB SAFETY Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog (15411)
- ERB SAFETY Safety Glasses, Polarized, Brown, Brown Smoke Polarized Scratch-Resistant (17913)
- KIMBERLY-CLARK PROFESSIONAL Kimberly Clark KleenGuard Maverick Safety Eyewear (49301)
- Erb Safety Safety Glasses