Shop All Safety Glasses
Erb Safety
Safety Glasses, Blue Frame, Smoke, Gray High-Gloss Finish
Mfr # 16500
Zoro # G8002377
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Coating High-Gloss Finish
- Lens Material Polycarbonate
- Gender Unisex
Product Information
- Brand Erb Safety
- MFR # 16500
- Zoro # G8002377
- UPC # 720609165008
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses,Blue Frame,Smoke |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | High-Gloss Finish |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | SUPERBS |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Wraparound Design; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws |
Description
Safety Glasses,Blue Frame,Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, A9, Smooth, XL, 18 ga, PR (3062IMP-XL (10))
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- ERB SAFETY Safety Glasses, Camo Frame, Yel, Anti-Fog, Amber Anti-Fog, Scratch-Resistant (15339)
- ERB SAFETY Safety Glasses, Black Temple, Clear, Clear Scratch-Resistant (17961)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (18610)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- ERB SAFETY Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog (15411)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-06-5501)
- Erb Safety Eye Protection