Shop All Hard Hat Accessories
Erb Safety
Replacement Slide-Lock Susp, I-85R
Mfr # 19141
Zoro # G5062881
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With SD-CT
- Number of Suspension Points 6
- Suspension Adjustment Type Pinlock
- Fits Hat Size 6-1/2" to 8"
Product Information
- Brand Erb Safety
- MFR # 19141
- Zoro # G5062881
- UPC # 720609191410
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat Suspension |
Material | Plastic/Nylon |
For Use With | SD-CT |
Number of Suspension Points | 6 |
Suspension Adjustment Type | Pinlock |
Compatible with Brand | Omega Ii |
Compatible with Manufacturer Model Number | 19128, 19129, 19130, 19133, 19134, 19135, 19136, 19137, 19138, 19139, 19140, 19144, 19148, 19300, 19301, 19302, 19305, 19310, 19500, 19501, 19502, 19503, 19504, 19506, 19510, 19521, 19522 |
Description
Hard Hat Suspension, Head Protection Suspension Type Pinlock (6-Point), Fits Hat Size 6-1/2 to 8, For Use With Omega II Cap and Full Brim hard hats, Compatible Hard Hat/Helmet Brand Name OMEGA II, Compatible Hard Hat/Helmet Grainger Part Number 3JPH5, 41N902, 41N903, 41N904, 41N905, 41N907, 41N908, 41N909, 41N910, 53EA25, 53EA26, 53EA27, 53EA28, 53EA29, 53EA30, 53EA31, 53EA32, 53EA33, 53EA36, 53EA37, 53EA38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ALLEGRO INDUSTRIES Inlet Filter Assembly A750 (9700-08)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, XL, PR (7551)
- ERB SAFETY Chinstrap, with Chin Guard (69181)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- ERB SAFETY Chin Strap, High Heat, Black (19183)
- ERB SAFETY 4-Point Chinstrap with Chin Guard for Americana Mega Ratchet Cap (19184)
- ERB SAFETY Repl 4-pt. Standard Suspension, I-575 (19780)
- ERB SAFETY ERB ANSI Retroreflective Strip .5in x 22in L, Orange, 7 Strips (15967)
- SENA TECHNOLOGY Sena WORK4 PRO Bulkpack With Extended Boom Mic (51172)
- Erb Safety Head Protection