Shop All High Visibility Jackets & Coats
Erb Safety
Rain Jacket, Oversized, HiViz, Lime, XL-2XL
Mfr # 61496
Zoro # G8003707
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL/2XL
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 31-1/2"
- Features Attached Hood
Product Information
- Brand Erb Safety
- MFR # 61496
- Zoro # G8003707
- UPC # 720609614964
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL/2XL |
Length | 31-1/2" |
Details
Item | Rain Jacket,Oversized,HiViz,Lime,XL-2XL |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Attached Hood |
Description
Rain Jacket,Oversized,HiViz,Lime,XL-2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Traction Device for Shoes, PR (V3550270-XL)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 4XL (O56107.4X)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- GSS SAFETY Standard Class 3 Snap Button Windbreaker (7502-3XL)
- Erb Safety High Visibility Clothing