Shop All High Visibility Jackets & Coats
Erb Safety
Men Jacket, Soft Shell, Hi-Viz, Lime/Blk, XL
Mfr # 62205
Zoro # G8002919
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Color High Visibility Lime with Black Bottom
- Gender Men's
- Standards ANSI 107 Class 3
- Features Lightweight, Multi-Season; Rain Guard Zipper Closure with Interior Storm Flap; Comfort Collar, Fleece Lined; 3 Fused Fabric Layers; Breathable, Water and Wind Resistant; 2 Exterior Slash Pockets with Rain Guard Zipper Closure; Channeled hem with Cinch Cord and Cord Lock for Adjustable Fit; Deluxe Adjustable Cuffs
Product Information
- Brand Erb Safety
- MFR # 62205
- Zoro # G8002919
- UPC # 720609622051
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Waterproof | Yes |
Item | Men Jacket,Soft Shell,Hi-Viz,Lime/Blk,XL |
Color | High Visibility Lime with Black Bottom |
Gender | Men's |
Standards | ANSI 107 Class 3 |
Features | Lightweight, Multi-Season; Rain Guard Zipper Closure with Interior Storm Flap; Comfort Collar, Fleece Lined; 3 Fused Fabric Layers; Breathable, Water and Wind Resistant; 2 Exterior Slash Pockets with Rain Guard Zipper Closure; Channeled hem with Cinch Cord and Cord Lock for Adjustable Fit; Deluxe Adjustable Cuffs |
Material | Polyester/Spandex Outer Shell Fused with Fleece Liner |
Description
Men Jacket,Soft Shell,Hi-Viz,Lime/Blk,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, M (WSTICK)
- SIGNMISSION OSHA WARNING Sign, High Magnetic Fields Pacemakers, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12637)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Orange, Class 3 (733C-3 XL)
- Erb Safety Workwear and Protective Clothing