Shop All High Visibility Jackets & Coats
Erb Safety
Long Rain Coat, Class 3, Hi-Viz, Orange, 3XL
Mfr # 62039
Zoro # G8003591
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color High Visibility Orange
- Material Polyester/Polyurethane Coating
- Length 52"
- Features Mesh Lining; Detachable and Stowable Hood
Product Information
- Brand Erb Safety
- MFR # 62039
- Zoro # G8003591
- UPC # 720609620392
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 52" |
Details
Item | Long Rain Coat,Class 3,Hi-Viz,Orange,3XL |
Color | High Visibility Orange |
Material | Polyester/Polyurethane Coating |
Features | Mesh Lining; Detachable and Stowable Hood |
Description
Long Rain Coat,Class 3,Hi-Viz,Orange,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- BDG Grain Cowhide Snapback Roper, Size X2L (20-1-981-13)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 2XL (61483)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, XL (62030)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- Erb Safety Workwear and Protective Clothing