Shop All Traffic Safety Vests and Apparel
Erb Safety
Large Hi Viz Safety Vest, Lime
Mfr # 14610
Zoro # G7951170
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Lime
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Tape
Product Information
- Brand Erb Safety
- MFR # 14610
- Zoro # G7951170
- UPC # 720609146106
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Item | Safety Vest,HiViz,Lime,Cntrstng Trim L |
Color | Lime |
Standards | ANSI 107 |
Material | Polyester |
Features | Aware Lite Tape |
Number of Pockets with Closure | 0 |
ANSI Class | 3 |
Closure Type | Hook-and-Loop |
Fabric Construction | Solid |
Number of Outside Pockets | 0 |
Total Number of Pockets | 2 |
Reflective Stripe Location | Arms, Back, Chest, Waist |
Pocket Location | Inside Left Waist, Inside Right Waist |
Number of Inside Pockets | 2 |
Includes LED Lights | No |
Reflective Stripe Color | Orange/Silver |
Description
Safety Vest,HiViz,Lime,Cntrstng Trim L, ANSI Class 3, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- AVON PROTECTION Mask Storage Bag, For C50 (70501-227)
- NMC Exit, 7X10, Glow Rigid (GL12R)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- ERB SAFETY S385SC Solid Tricot Safety Vest, Class 2, Contrasting Tape, 5 pkts, LG (62881)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM31)
- Erb Safety Traffic Safety Vests and Apparel