Shop All High Visibility Jackets & Coats
Erb Safety
Jacket, Class 3, Hi-Viz, Lime, XL, Polyester
Mfr # 63947
Zoro # G8002517
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Color High Visibility Lime
- Standards ANSI 107 Class 3
- Size Xl
- Material 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
Product Information
- Brand Erb Safety
- MFR # 63947
- Zoro # G8002517
- UPC # 720609639479
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Waterproof | Yes |
Color | High Visibility Lime |
Standards | ANSI 107 Class 3 |
Material | 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill |
Item | Jacket,Class 3,Hi-Viz,Lime,XL,Polyester |
Features | Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket |
Description
Jacket,Class 3,Hi-Viz,Lime,XL,Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 54)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, XL (61757)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- Erb Safety High Visibility Clothing