Shop All High Visibility Jackets & Coats
Erb Safety
Jacket, Class 3, Hi-Viz, Lime, Polyester, M
Mfr # 63945
Zoro # G8002526
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Color High Visibility Lime
- Material 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
- Features Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket
- Size M
Product Information
- Brand Erb Safety
- MFR # 63945
- Zoro # G8002526
- UPC # 720609639455
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Waterproof | Yes |
Color | High Visibility Lime |
Material | 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill |
Item | Jacket,Class 3,Hi-Viz,Lime,Polyester,M |
Features | Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket |
Standards | ANSI 107 Class 3 |
Description
Jacket,Class 3,Hi-Viz,Lime,Polyester,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- SEQUEL Ice Pack Strips, PK6 (3XLN9)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, 2XL (62437)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Erb Safety High Visibility Jackets & Coats