Shop All Bump Caps
Erb Safety
HPDE, Pinklock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4
Mfr # 19473
Zoro # G400451997
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-3/4
- Head Protection Material HPDE
- Suspension Adjustment Type Pinklock
- Material HDPE
- Weight 0.5
Product Information
- Brand Erb Safety
- MFR # 19473
- Zoro # G400451997
- UPC # 720609194732
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 7-3/4 |
Height | 5 |
Length | 7.125 |
Width | 10.5 |
Details
Head Protection Material | HPDE |
Color | Orange |
Suspension Adjustment Type | Pinklock |
Material | HDPE |
Weight | 0.5 |
For Use With | 4180AF |
Description
67BCT Bump Cap designed to be paird with 4180AF face shield (sold seperately). Molded from high density polyethylene, cap has perforated sides to provide ventilation. 4-point injection molded pin-lock suspension adjusts from head sizes 6 1/2 - 7 3/4. Moisture wicking brow pad is removable, washable and replaceable. Does not meet ANSI/ISEA Z89.1 requirements. Not a hard hat. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- ALLEGRO INDUSTRIES LP Supplied Respirator Mask, Universal (9901)
- EAGLE Eagle Spill Containment 4 Drum Pallet Unit (EG-1640)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Large, Black (JKV9024BK)
- ERB SAFETY HPDE, Pinklock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (19484)
- ERB SAFETY HPDE, Pinklock Suspension, Blue, Fits Hat Size 6-1/2 to 7-3/4 (19476)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY ERB„¢ 19111 Vented 4-Point Suspension Bump Cap, White (19111)
- ERB SAFETY Bump Cap, Red, Fits Hat Size Standard (19114)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- Erb Safety Bump Caps