Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White
Mfr # 20004
Zoro # G7468590
original price:
$55.79
17% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana 360(R)
- Suspension Adjustment Type Ratchet
Product Information
- Brand Erb Safety
- MFR # 20004
- Zoro # G7468590
- UPC # 720609200044
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana 360(R) |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
Accessory Slots | No |
ANSI Classification | Type 2, Class E |
ANSI Impact Type | 2 |
ANSI Electrical Class | C, E, G |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | None |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135 (FS-17-135)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (20006)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (20005)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19290)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink, (19769)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19761)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19436)
- Erb Safety Hard Hats