Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime
Mfr # 19510
Zoro # G7468161
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19510
- Zoro # G7468161
- UPC # 720609195104
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Omega II |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 6 |
Color | Hi-Vis Lime |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E, G |
Accessory Slots | No |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
Graphics | None |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 2X-Large, Lime, Class 3 (7148C-3 2XL)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-6000/8)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red (19504)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19501)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19199)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19263)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19761)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1224)
- Erb Safety Hard Hats