Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow
Mfr # 19202
Zoro # G5063527
original price:
$13.47
18% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Head Protection Suspension Type Pinlock (4-Point)
Product Information
- Brand Erb Safety
- MFR # 19202
- Zoro # G5063527
- UPC # 720609192028
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK99-200)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-3-Z-10)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (19204)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19200)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19201)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (19262)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19336)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink, (19769)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10074071)
- Erb Safety Hard Hats