Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White
Mfr # 19291
Zoro # G6318897
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2 to 8
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19291
- Zoro # G6318897
- UPC # 720609192912
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | C, G, E |
CSA Class | None |
ANSI Impact Type | 1 |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 1, Class E |
Accessory Slots | Yes |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- SAS SAFETY RAINSUIT L PVC LT WT (SA6813)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- OCCUNOMIX OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06 (V410-B06)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19299)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19292)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19295)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19763)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue (19301)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQSW15A000)
- Erb Safety Head Protection