Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow
Mfr # 19208
Zoro # G7468277
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19208
- Zoro # G7468277
- UPC # 720609192080
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Hi-Vis Yellow |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, E, G |
Head Protection Graphics | No Graphics |
Accessory Slots | No |
ANSI Impact Type | 1 |
Graphics | None |
ANSI Classification | Type 1, Class E |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Hi-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE First Aid EyeWash, 1 Oz. Bottle (19828)
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Camo (GWP-FKDM-CMO)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 100)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19210)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19205)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19765)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (19368)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-707SFR-UV)
- Erb Safety Head Protection