Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue
Mfr # 19336
Zoro # G7468435
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19336
- Zoro # G7468435
- UPC # 720609193360
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
Graphics | None |
ANSI Classification | Type 1, Class C |
ANSI Electrical Class | C |
Head Protection Graphics | No Graphics |
Accessory Slots | No |
Accessory Mounting Options | None |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W777)
- CONDOR Leather Gloves, Red Striped, L, PR (6AJ36)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1105KAS12RED)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19332)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- MSA SAFETY Full Brim Assembly, Oilfield Camo (10204783)
- Erb Safety Hard Hats