Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White
Mfr # 19950
Zoro # G7467531
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Ratchet
Product Information
- Brand Erb Safety
- MFR # 19950
- Zoro # G7467531
- UPC # 720609199508
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Omega II |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | C, E, G |
Graphics | American Flag |
ANSI Impact Type | 1 |
Head Protection Graphics | American Flag |
Accessory Slots | Yes |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats With Patriotic Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics American Flag, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- PUREFLO Ear Defender NRR 22 (PF3000-04-001)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (19368)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (19949)
- HONEYWELL Honeywell North Zone Full Brim Hard Hat (A49R020000)
- Erb Safety Hard Hats