Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Purple
Mfr # 19988
Zoro # G7467638
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Ratchet
Product Information
- Brand Erb Safety
- MFR # 19988
- Zoro # G7467638
- UPC # 720609199881
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Omega II |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Purple |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Graphics | None |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | C, E, G |
ANSI Impact Type | 1 |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Purple, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-4-PK)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove XXL (112-34-874/XXL)
- MILWAUKEE TOOL Hard Hat (48-73-1205)
- WARP BROTHERS Coverall Plastic Sheeting (12-4CH10)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19953)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19956)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue (19993)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension White, VCB200-00 (VCB200-00)
- Erb Safety Hard Hats