Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Pink
Mfr # 19989
Zoro # G7467735
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Head Protection Suspension Type Ratchet (6-Point)
Product Information
- Brand Erb Safety
- MFR # 19989
- Zoro # G7467735
- UPC # 720609199898
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Hi-Visibility Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KD12)
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink, (19769)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19263)
- ERB SAFETY ERB Reflective Strip, 1in x 4in, Lime, 16 Strips (19570)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19430)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19251)
- MSA SAFETY V-Gard Full Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White (475369)
- Erb Safety Hard Hats