Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray
Mfr # 19367
Zoro # G7468146
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Head Protection Suspension Type Ratchet (4-Point)
Product Information
- Brand Erb Safety
- MFR # 19367
- Zoro # G7468146
- UPC # 720609193674
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- CARHARTT Firm Duck Insulated Hood, Black, 2/5, (102368-0012/5)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (19371)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, White, (19951)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19226)
- ERB SAFETY Safety Hat, 4 Point, Hi-Vis, Lime (19760L)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- Erb Safety Head Protection