Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Purple
Mfr # 19128
Zoro # G7467857
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19128
- Zoro # G7467857
- UPC # 720609191281
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Omega II |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 6 |
Color | Purple |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 1, Class E |
Accessory Slots | Yes |
Graphics | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color Purple, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10113)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-11)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gray (19137)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Black (19139)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19911)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- Erb Safety Hard Hats