Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue
Mfr # 19301
Zoro # G7467601
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Head Protection Suspension Type Pinlock (6-Point)
Product Information
- Brand Erb Safety
- MFR # 19301
- Zoro # G7467601
- UPC # 720609193018
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- JUSTRITE Plunger Can, 1 pt., Galvanized Steel, Red (10008)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gold (19300)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green (19138)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19133)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19502)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (19923)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19226)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQRW15A000)
- Erb Safety Head Protection