Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black
Mfr # 19771
Zoro # G7468091
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19771
- Zoro # G7468091
- UPC # 720609197719
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Black |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Graphics | None |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | C, E, G |
ANSI Impact Type | 1 |
Application | Industrial Applications |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Tactical Shirt Long Sleeve, 3XL, Black (F1 VTX8525)
- CARHARTT Rain Defender Relaxed Fit Lightweight Insulated Vest, Black, XL, REG (102286-001XLREG)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYZ2)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on White (TZE211)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19765)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19506)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19299)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- Erb Safety Head Protection