Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue
Mfr # 19456
Zoro # G7468216
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Product Information
- Brand Erb Safety
- MFR # 19456
- Zoro # G7468216
- UPC # 720609194565
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Classification | Type 1, Class C |
ANSI Electrical Class | C |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Winch (8518558)
- 3M SPEEDGLAS Extended Coverage for Ears/Neck, Gray (06-0500-52)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- KISHIGO XL, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-XL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (19923)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19954)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- PYRAMEX Ridgeline Full Brim Vented 4 Point Ratchet Hard Hat (HP54130V)
- Erb Safety Hard Hats