Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow
Mfr # 19252
Zoro # G7468076
original price:
$9.49
7% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19252
- Zoro # G7468076
- UPC # 720609192523
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class C |
Graphics | None |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- ZORO SELECT Safety Glasses, Clear Anti-Fog (1715C/AF)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- SKID GUARD STAIR TREAD 6X24""BLK/YLW (67304)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19255)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19254)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19131-WHITE)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19295)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- Erb Safety Head Protection