Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Lime
Mfr # 19250
Zoro # G7468006
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19250
- Zoro # G7468006
- UPC # 720609192509
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Hi-Vis Lime |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C |
Graphics | None |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- ERB SAFETY Cooling vest, Hi Viz Lime, Large (21571)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19251)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19254)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19255)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19205)
- ERB SAFETY ERB„¢ 19769 Americana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink (19769)
- Erb Safety Hard Hats