Shop All Eyewear Holders
Erb Safety
Eyewear Retainer, Black, Slip On, 16-1/2" L
Mfr # 15750
Zoro # G6284603
original price:
$9.45
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Nylon Coating
- Attachment Type Slip-On
- Length 16 1/2 in
- Metal Detectable No
- X-Ray Detectable Yes
Product Information
- Brand Erb Safety
- MFR # 15750
- Zoro # G6284603
- UPC # 720609157508
- Country of Origin China
- Category Eyewear Holders
Dimensions
Length | 16 1/2 in |
Details
Item | Eyewear Retainer |
Material | Stainless Steel/Nylon Coating |
Attachment Type | Slip-On |
Metal Detectable | No |
X-Ray Detectable | Yes |
Color | Black |
Includes Breakaway | No |
For Use With | Eyewear |
Description
Eyewear Retainer, Attachment Type Slip-On, Body Material Stainless Steel, Color Black, For Use With Eyewear, Includes Breakaway No, Length 16 1/2 in, Metal Detectable No, X-Ray Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- ERB SAFETY Eye Retainer, Wire Dog (15760)
- ERB SAFETY Eyewear Retainer, Hi-Vis Pink, Nylon Cord (15323)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- SKULLERZ BY ERGODYNE Elastic Retainer Strap, Black, PK12 (STRAP)
- MCR SAFETY Eyewear Retainer, Red, Slip On, 28" L (220RD)
- SKULLERZ BY ERGODYNE Breakaway Eyewear Lanyard, 12 in Length, Metal Detectable, Cotton, Slip On, Adjustable, Black (3215)
- CHUMS Original Standard End, Fern Green (12115781)
- Erb Safety Eyewear Holders