Shop All High Visibility Vests
Erb Safety
ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests
Mfr # 61649
Zoro # G107469295
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester/Mesh
Product Information
- Brand Erb Safety
- MFR # 61649
- Zoro # G107469295
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Details
Item | Reflective Clothing |
Color | Lime |
Material | Polyester/Mesh |
Description
Aware Wear S363P Safety Vests from ERB meet the requirements of ANSI 107 Class 2 with hiviz reflective striping The vests feature 3 pockets for great utility as well as visibility on the job The 100 polyester mesh material is lightweight and breathable
- •Meets ANSI 107 Class 2 requirements
- •Lightweight, breathable 100% polyester mesh material
- •2 exterior waist pockets with hook & loop closure
- •1 exterior left chest pocket
- •Zipper front closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- LYLE Safety Sign, Door Opens Outward, 5in.H (U4-1215-RD_7X5)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61646)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61647)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Orange, Contrasting Trim, SM (61822)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- Erb Safety High Visibility Clothing