Shop All Cooling Vests and Jackets
Erb Safety
Cooling vest, Hi Viz Lime, XL
Mfr # 21572
Zoro # G5315149
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Water Repellant
- Features Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable
- Size Xl
- Color High Visibility Lime
- Material Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner
Product Information
- Brand Erb Safety
- MFR # 21572
- Zoro # G5315149
- UPC # 720609215727
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | Xl |
Details
Waterproof | Water Repellant |
Features | Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable |
Item | Cooling vest, Hi Viz Lime, XL |
Color | High Visibility Lime |
Material | Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner |
Gender | Women's |
Description
Cooling vest, Hi Viz Lime, XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-2-8-10)
- BUCKET BOSS Knee Pad, Soft Shell (94200)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-5)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 3XL (6667)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 3XL (6689)
- ALLEGRO INDUSTRIES Allegro 8300 Vortex Cooling Vest, Standard (8300)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 2XL (6689)
- PIONEER Cooling Sleeve Black (V2053370U-XS/S)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 4XL (6667)
- ALLEGRO INDUSTRIES Vortex Cooling Vest W Cooler (8300)
- Erb Safety Workwear