Shop All Cooling Vests and Jackets
Erb Safety
Cooling vest, Hi Viz Lime, Large
Mfr # 21571
Zoro # G5314963
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Water Repellant
- Color High Visibility Lime
- Size L
- Features Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable
- Material Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner
Product Information
- Brand Erb Safety
- MFR # 21571
- Zoro # G5314963
- UPC # 720609215710
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Details
Waterproof | Water Repellant |
Item | Cooling vest, Hi Viz Lime, Large |
Color | High Visibility Lime |
Features | Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable |
Material | Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner |
Gender | Women's |
Description
Cooling vest, Hi Viz Lime, Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size L (UHV575-L)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, S/M (6220)
- MOBILE COOLING Mobile Cooling Pro Ice Packs w/Cloth Covers, 3PK for Use w/Hydrologic Vests (MCUA05240021)
- TECHNICHE XL Nylon Cooling Vest, Khaki (6529-KHAKIXL)
- TECHNICHE M/L Cooling Vest, Navy Blue (6626-B)
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- Erb Safety Workwear