Shop All Cooling Vests and Jackets
Erb Safety
Cooling vest, Hi Viz Lime, 3X
Mfr # 21574
Zoro # G5315079
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Water Repellant
- Features Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable
- Color High Visibility Lime
- Size 3XL
- Material Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner
Product Information
- Brand Erb Safety
- MFR # 21574
- Zoro # G5315079
- UPC # 720609215741
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Details
Waterproof | Water Repellant |
Features | Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable |
Color | High Visibility Lime |
Material | Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner |
Item | Cooling vest, Hi Viz Lime, 3X |
Gender | Women's |
Description
Cooling vest, Hi Viz Lime, 3X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN122748YL0)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - XL (6668)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 3XL (6689)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - L (6668)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- ONYX Onyx 121900-100-004-17 Universal Paddle Vest - Red (121900-100-004-17)
- ALLEGRO INDUSTRIES Vest Only, Standard (8300-01)
- RADIANS Radians Arctic Radwear(R) Cooling Vest (RCV11-S/M)
- Erb Safety Workwear and Protective Clothing