Shop All Safety Glasses
Erb Safety
Clear Polycarbonate Anti-Fog, Scratch-Resistant
Mfr # 18620
Zoro # G500451996
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Pink
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Height 1.75
Product Information
- Brand Erb Safety
- MFR # 18620
- Zoro # G500451996
- UPC # 720609186201
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Height | 1.75 |
Length | 4.5 |
Temple-to-Temple Width | 9.5 |
Details
Lens Color | Clear |
Frame Color | Pink |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Weight | 0.058 |
Description
Sunglass fashion ANSI protection safety glasses has 8 base curve clear dual lenses that are Anti-fog coated polycarbonate and provide 99% UV protection. Soft rubber nose pads and integrated rubber temples give non-slip hold. Stainless steel hinge screws. Meets the requirements of ANSI Z87.1 - Impact.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, 2xL Glove Size, PK12 (9828PUXXL)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- SHOWA ATLAS Gloves Atlas Fit Small (300S-07.RT)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (17921)
- ERB SAFETY Safety Glasses, Black Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15325)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- ERB SAFETY Safety Glasses, Gray Tmpls, Gray, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (17059)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- Erb Safety Eye Protection