Shop All Bump Caps
Erb Safety
Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4
Mfr # 67
Zoro # G8603366
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-3/4
- Head Protection Material Polyethylene
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting Yes
Product Information
- Brand Erb Safety
- MFR # 67
- Zoro # G8603366
- UPC # 720609191274
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Color | Gray |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | Yes |
Includes | Brow Pad |
Accessory Mounting Options | None |
Head Protection Graphics | No Graphics |
Includes LED Lights | No |
Head Protection Brand | ERB SAFETY |
Number of Suspension Points | Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Gray, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red Belt (WM115-BK-RD-F-S-110)
- OCCUNOMIX Large T-Shirt, Hi-Vis Orange (LUX-LSETP3B-OL)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Green (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY HPDE, Pinklock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (19479)
- ERB SAFETY Bump Cap, Green, Fits Hat Size Standard (19118******)
- S & H INDUSTRIES DELUXE HOOD W/3X5 LENS BUMP CAP (AC40339)
- Erb Safety Head Protection