Shop All Traffic Safety Vests and Apparel
Erb Safety
BreakAway Vest, Cl 2, XBack, HiViz, Orange, M
Mfr # 61740
Zoro # G8005816
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Tricot
- Standards ANSI 107 Class 2
- Features X-Back 5 Point Break-Away Vest; Hook & Loop Closure; 2 Exterior Waist Pockets; 1 Interior Waist Pocket; X On Back Side; Mic Tabs On Both Sides; AwareLite Reflective Trim
- Color Orange
Product Information
- Brand Erb Safety
- MFR # 61740
- Zoro # G8005816
- UPC # 720609617408
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Details
Item | BreakAway Vest,Cl 2,XBack,HiViz,Orange,M |
Material | 100% Polyester Tricot |
Standards | ANSI 107 Class 2 |
Features | X-Back 5 Point Break-Away Vest; Hook & Loop Closure; 2 Exterior Waist Pockets; 1 Interior Waist Pocket; X On Back Side; Mic Tabs On Both Sides; AwareLite Reflective Trim |
Color | Orange |
Description
BreakAway Vest,Cl 2,XBack,HiViz,Orange,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Boots, 14, EE, Black, Plain, Mens, PR (3800-14W)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110GAF)
- KASK SC1 Green Ear Defenders (fits Super Plasma & Zenith Helmets) (38146)
- VGUARD A3CH2, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, L (61741)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, L (61874)
- ERB SAFETY 5XL Hi Viz Safety Vest, Lime (14615)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 3XL (61457)
- Erb Safety Traffic Safety Vests and Apparel