Shop All Traffic Safety Vests and Apparel
Erb Safety
BreakAway Vest, Cl 2, XBack, HiViz, Orange, L
Mfr # 61741
Zoro # G8005859
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Color Orange
- Material 100% Polyester Tricot
- Features X-Back 5 Point Break-Away Vest; Hook & Loop Closure; 2 Exterior Waist Pockets; 1 Interior Waist Pocket; X On Back Side; Mic Tabs On Both Sides; AwareLite Reflective Trim
Product Information
- Brand Erb Safety
- MFR # 61741
- Zoro # G8005859
- UPC # 720609617415
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Standards | ANSI 107 Class 2 |
Color | Orange |
Material | 100% Polyester Tricot |
Features | X-Back 5 Point Break-Away Vest; Hook & Loop Closure; 2 Exterior Waist Pockets; 1 Interior Waist Pocket; X On Back Side; Mic Tabs On Both Sides; AwareLite Reflective Trim |
Item | BreakAway Vest,Cl 2,XBack,HiViz,Orange,L |
Description
BreakAway Vest,Cl 2,XBack,HiViz,Orange,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- BIG TIME PRODUCTS Med Mens Blizzard Glove (98626-23)
- TRU-SPEC Tactical Polo, Hi-Vis Orange, 2XL, 37" L (2597)
- CONDOR Coated Gloves, Nylon Span, Nitrile, M, PR (60WF88)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- PIONEER Polyester Mesh Vest, Orange, XL (V1025050U-XL)
- Erb Safety High Visibility Clothing