Shop All Traffic Safety Vests and Apparel
Erb Safety
Break Away Vest, Cl2, X-Back, HiViz, Lime, XL
Mfr # 61735
Zoro # G8005789
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107
- Features Accepted by Railroads, Aware Lite Refective Trim, Mic Tabs on Both Sides
- Number of Pockets with Closure 3
- Vest Size XL
Product Information
- Brand Erb Safety
- MFR # 61735
- Zoro # G8005789
- UPC # 720609617354
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Vest Size | XL |
Details
Material | Polyester |
Item | Break Away Vest,Cl2,X-Back,HiViz,Lime,XL |
Standards | ANSI 107 |
Color | Lime |
Features | Accepted by Railroads, Aware Lite Refective Trim, Mic Tabs on Both Sides |
Number of Pockets with Closure | 3 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Breakaway | Yes |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Total Number of Pockets | 3 |
Number of Outside Pockets | 2 |
Fabric Construction | Solid |
Number of Inside Pockets | 1 |
Pocket Location | Inside Waist, Outside Waist |
Includes LED Lights | No |
Safety Features | Breakaway |
Description
Break Away Vest,Cl2,X-Back,HiViz,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 3, Features Accepted by Railroads, Aware Lite Refective Trim, Mic Tabs on Both Sides, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65588)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orange, MD (61658)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, M (61815)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- ERB SAFETY 5XL Hi Viz Safety Vest, Lime (14615)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YN33)
- Erb Safety Workwear and Protective Clothing