Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Lime/Black, LG
Mfr # 63346
Zoro # G5315760
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Material 300D Polyester with PU Coating
- Lining Material Fleece
- Color Hi-Viz Lime/Black
- Closure Type zipper
Product Information
- Brand Erb Safety
- MFR # 63346
- Zoro # G5315760
- UPC # 720609633460
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Waterproof | Yes |
Material | 300D Polyester with PU Coating |
Lining Material | Fleece |
Color | Hi-Viz Lime/Black |
Item | Jacket |
Closure Type | zipper |
Description
Bomber Jacket,Class 3,,Lime/Black,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 10.5W, Blk, Slip On, PR (4700-10.5W)
- TAPCO Street Sign Cross Piece Bracket Unfinished, ft. Aluminum (037-00021)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Orange/Black, Ribbed Nylon (SDX2-05-XL)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL (8377)
- Erb Safety Workwear and Protective Clothing