Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Birdseye Tshirt, Lng Slv, HiViz, Orange, 3XL
Mfr # 64013
Zoro # G9051625
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Standards ANSI 107 Class 2
- Features Long Sleeve T-shirt; Left Chest Pocket; AwareLite Reflective Trim
Product Information
- Brand Erb Safety
- MFR # 64013
- Zoro # G9051625
- UPC # 720609640130
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Item | Birdseye Tshirt,Lng Slv,HiViz,Orange,3XL |
Color | Orange |
Standards | ANSI 107 Class 2 |
Features | Long Sleeve T-shirt; Left Chest Pocket; AwareLite Reflective Trim |
Description
Birdseye Tshirt,Lng Slv,HiViz,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708186L)
- 3M Reader Safety Glasses, Bx Reader 11376-00000-20, +2.5 (78371-62048)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A3, PR (23-0913B/8M)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M (14107)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (61679)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- Erb Safety High Visibility Clothing